Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Tisbury™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- 2-hole installation
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/32 in
- Height:
- 2-15/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Overall Width:
- 9-15/32 in
- Pivoting:
- No
- Projection:
- 3-3/32 in
- Width:
- 7 in