Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

You last purchased this on
 
Pfister

Tisbury™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

  • Fast #
  • Part #PBPHTB0Y
  • Item #7295857
  • Manufacturer Part #BPH-TB0Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • 2-hole installation
  • Concealed screw installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
3-3/32 in
Height:
2-15/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Wall
Overall Width:
9-15/32 in
Pivoting:
No
Projection:
3-3/32 in
Width:
7 in