3-3/32 in. Metal Handle in Polished Chrome
Tisbury™ 3-3/32 in. Metal Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy Install on Diverter Handle
- Optional Cross Handle
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Length:
- 3-3/32 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle