Pfister Tisbury™ Shower Trim with Single Lever Handle in Polished Chrome

PLG897TBC

Manufacturer Part #: LG89-7TBC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Two-hole installation
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Tisbury™
Depth
12-29/32 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-3/16 in
Showerhead Flow Rate
1.8
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday