One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Tisbury™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
- Two-hole installation
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12-29/32 in
- EcoLogo Certified:
- Yes
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Head Material:
- Metal
- Height:
- 4-43757/100000 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/16 in
- Scald Guard:
- Yes
- Shower Arm Reach:
- 12-453/500 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-3/16 in