Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze
Tisbury™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze
Frequently Purchased Together
Product Details
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compatible with 1 or Three-hole installation
- Includes valve and cartridge
- Deckplate sold separately
- Trade exclusive faucet
- Faucet mounted on sink deck or countertop
- Features an all metal pop-up drain assembly
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 8-7/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-9/16 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in