Single Function Hand Shower in Polished Chrome
Tisbury™ Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Showerhead not included, must be purchased separately
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- 3-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-19/32 in
- Faucet Height:
- 30-9/16 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 30-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 7-7/32 in
- Pause Control:
- No
- Product Type:
- Slide Bar Package
- Showerhead Function:
- Single
- Spray Type:
- Full
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes