Pfister Tisbury™ Slide Bar Package

PLG163TB

Color/Finish

Starting at $264.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Showerhead not included, must be purchased separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-19/32 in
Faucet Height
30-9/16 in
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.8
Height
30-9/16 in
IAPMO Listed
Yes
Length
60 in
NSF Certified
No
Type
Slide Bar Package
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday