Three Handle Wall Mount Tub Filler with Handshower in Brushed Gold
Tisbury™ Three Handle Wall Mount Tub Filler with Handshower in Brushed Gold
Frequently Purchased Together
Product Details
- Valve body sold separately
- Includes coordinating tub handshower
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Spout and handles included
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- High arc spout for added clearance and reach
- 2-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 19-13/32 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61, NSF 9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 13-3/4 in
- Spout Type:
- High-Arc
- Spray Type:
- Full
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes