3-1/16 in. Metal Handle in Polished Nickel

You last purchased this on
 
Pfister

Tisbury™ 3-1/16 in. Metal Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ 3-1/16 in. Metal Handle in Polished Nickel

  • Fast #
  • Part #PHHLLG6TBD
  • Item #7295796
  • Manufacturer Part #HHLLG6TBD
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All metal construction
  • Cross handles for Tisbury tub filler, LG6-xTBx
  • Optional cross handle for Tisbury tub filler
  • Pforever Warranty®
  • Includes 3 handles
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG6-xTBx
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
Yes
Length:
3-1/16 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Width:
3-1/16 in