Pfister

Tisbury Tub Spout Only in Tuscan Bronze

Part #P920194Y  |  Manufacturer Part #920194Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Tub Spout

Type: P920194Y

WaterSense Labeled: No