Two Handle Roman Tub Faucet with Handshower in Brushed Nickel

You last purchased this on
 
Pfister

Tisbury™ Two Handle Roman Tub Faucet with Handshower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ Two Handle Roman Tub Faucet with Handshower in Brushed Nickel

  • Fast #
  • Part #PLG62TBK
  • Item #7295800
  • Manufacturer Part #LG6-2TBK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes coordinating tub handshower
  • Two-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Spout and handles included
  • High arc spout for added clearance and reach
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in
Faucet Height:
22-13/32 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
22-13/32 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Height:
16-3/4 in
Spout Type:
High Arc
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
14-15/32 in