Pfister Tisbury™ Wall Mount Tub Filler in Polished Chrome

PLG63TBC

Color/Finish

(Pricing is for Polished Chrome)

$730.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • High arc spout for added clearance and reach
  • Includes coordinating tub handshower
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Spout and handles included
  • Two-hole installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Center Size
8 in
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Valve Type
Pforever Seal Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
13-3/4 in
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No
Tub Spout Reach
9 in
WaterSense Labeled
Yes
Width
14-15/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday