Pfister Tisbury™ Widespread Cross Handle in Polished Chrome

PHHL049TBC

Manufacturer Part #: HHL049TBC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy Installation on Tisbury Widespread LG49-TB0*
  • Includes Two Cross Handles
  • Tisbury Collection

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-3/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday