Pfister Tisbury™ Widespread Cross Handle

PHHL049TB

Manufacturer Part #: HHL049TBC

Color/Finish

Starting at $29.83

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy Installation on Tisbury Widespread LG49-TB0*
  • Includes Two Cross Handles
  • Tisbury Collection

SPECIFICATIONS

ADA Compliant
No
Collection
Tisbury™
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday