0 items

Pfister Marielle™ Toilet Paper Holder

PBPHMB1

Color Finish

Starting at $43.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Marielle™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
3-3/4 in
Installation Type
Concealed Screw
Length
9-3/32 in
Material
Metal
Width
9-3/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday