0 items

Pfister Avalon Towel Hook

PBRBCB0

Color Finish

Starting at $28.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Avalon
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Diameter
9-1/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Metal
Width
3-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday