0 items

Pfister Arterra™ Towel Ring

PBRB

Color Finish

Starting at $54.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Tested to 30 lbs for 30 minutes
  • Two-hole installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Arterra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Diameter
2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Metal
Width
6-13/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday