2.2 gpm Double Lever Handle with Spray Faucet in Polished Chrome
Treviso™ 2.2 gpm Double Lever Handle with Spray Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product complies with NSF/ANSI 372
- Includes coordinating, decorative side spray
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- High arc spout for added clearance and reach
- Four-hole installation
- Spout swivels 360 degrees for maximum maneuverability
- Includes decorative deck plate
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Treviso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 7-1/16 in
- Spout Reach:
- 7-15/16 in
- Trim Only:
- No