Pfister

Treviso™ 3-Piece Bath Hardware Set in Brushed Nickel

Part #PBTBD3PC  |  Manufacturer Part #BTB-D3PC

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Treviso™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Number Of Pieces: 3 Piece