Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Treviso™ Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Treviso™ Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PLG264DCC
  • Item #7043820
  • Manufacturer Part #LG26-4DCC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes coordinating soap dispenser
  • Spout swivels for added maneuverability
  • High arc spout for added clearance and reach
  • deck-plate sold separately
  • Includes coordinating, decorative side spray
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Treviso™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
13-27/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8-1/8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No