Metal Shower Arm and Flange for Treviso™ R89 Series

You last purchased this on
 
Pfister

Metal Shower Arm and Flange for Treviso™ R89 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Metal Shower Arm and Flange for Treviso™ R89 Series

  • Fast #
  • Part #P960063J
  • Item #1782397
  • Manufacturer Part #960-063J
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Pforever Warranty®
  • Includes gasket
  • Genuine Pfister part
  • Pfister Pforever Warranty® covers finish & function for life
  • Model applications: R897 Series, R898 Series
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Treviso™ R89 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Shower Arm
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb