Pfister
Treviso Flange with Gasket for Treviso R89-8DC0 Tub and Shower Trim in Tuscan Bronze
Part #P960062Y | Item #3637715 | Manufacturer Part #960062Y
Product Details
Documents
Specifications
Brand Model Compatibility: Treviso R89-8DC0 Tub and Shower Trim
Collection: Treviso
Color Finish: Tuscan Bronze
Color Finish Category: Bronze Tones
Faucet Part Type: Flange
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No