Hand Shower Holder in Brushed Nickel

You last purchased this on
 
Pfister

Treviso™ Hand Shower Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Treviso™ Hand Shower Holder in Brushed Nickel

  • Fast #
  • Part #P016150K
  • Item #2903280
  • Manufacturer Part #016-150K
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Coordinates with matching hand shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Treviso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
3 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Height:
3 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
2-1/4 in
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
1-1/2 in