Shower Arm in Velvet Aged Bronze

You last purchased this on
 
Pfister

Treviso™ Shower Arm in Velvet Aged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Treviso™ Shower Arm in Velvet Aged Bronze

  • Fast #
  • Part #P973030G
  • Item #4411765
  • Manufacturer Part #973-030G
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Velvet Aged Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Treviso™
Color Finish Category:
Bronze Tones
Color Finish Name:
Velvet Aged Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
WaterSense Labeled:
No