Pfister Treviso™ Shower Handle in Brushed Nickel

PSGLDKMK

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
Collection
Treviso™
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday