Triple Lever Handle Tub and Shower Faucet Trim in Polished Chrome
Treviso™ Triple Lever Handle Tub and Shower Faucet Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead maximum flow rate of 2.5 gpm for efficient cleaning
- Thermostatic control
- Step-by-step instructions for easy installation
- Pforever Seal™- Features Advanced Ceramic Disc Valve Technology with a Never Leak Guarantee
- Single control faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Treviso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No