0 items

Pfister Trim Handle in Brushed Nickel

P960066J

Color Finish

(Pricing is for Brushed Nickel)

$7.92

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday