Pfister 15 Series Tub and Shower Diverter Spout in Polished Chrome

P015250

Manufacturer Part #: 015250A

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Decorative knob
  • Spout flange
  • Ceramic disc valves
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
15 Series
Faucet Part Type
Tub Spout
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Reach
5 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-63/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday