0 items

Pfister Tub and Shower Drain in Polished Chrome

P972761A

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual high-efficiency scroll compressors (two-stage cooling)
  • High and low-pressure controls
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Tub and shower assembled

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday