Tub and Shower Knob with Double Handle

You last purchased this on
 
Pfister

Tub and Shower Knob with Double Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tub and Shower Knob with Double Handle

  • Fast #
  • Part #K991215
  • Item #495876
  • Manufacturer Part #99-1215
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
Length:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Width:
1-3/16 in