0 items

Pfister Ashfield Tub and Shower Repair Handle

P940524

Color Finish

Starting at $89.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister™ R89/808 series country tub and shower assembly
Collection
Ashfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Brass
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday