Pfister Tub and Shower Valve Trim Only with Single Lever Handle in Brushed Nickel

PR901MSK

Manufacturer Part #: R901MSK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Brand Model Compatibility
Moen Valves, Moentrol®, Posi-Temp® and Small Body Pull and Turn
CSA Certified
CSA B125
Faucet Height
7-15/32 in
Height
7-15/32 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
WaterSense Labeled
No
Width
7-15/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday