Tub and Shower Valve Trim Only with Single Lever Handle in Polished Chrome
Tub and Shower Valve Trim Only with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Moen Valves, Moentrol®, Posi-Temp® and Small Body Pull and Turn
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 7-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-15/32 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 7-15/32 in