Tub and Shower Valve Trim Only with Single Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Tub and Shower Valve Trim Only with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tub and Shower Valve Trim Only with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PR901MSY
  • Item #4604291
  • Manufacturer Part #R90-1MSY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Moen Valves, Moentrol®, Posi-Temp® and Small Body Pull and Turn
CSA Certified:
CSA B125
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Height:
7-15/32 in
Height:
7-15/32 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
WaterSense Labeled:
No
Width:
7-15/32 in