0 items

Pfister Serrano™ Tub and Shower Valve Trim with Single Lever Handle

PR891SR

Color Finish

Starting at $30.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Serrano™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday