0 items

Pfister Catalina™ Tub and Shower with Single Handle Kit

PSGLELB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes handle, hub, button and screw
  • Pfister Pforever Warranty® covers finish and function for life
  • Step-by-step instructions for easy installation

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Pfister™ faucets
Collection
Catalina™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday