4 in. Extension Kit in Polished Chrome
4 in. Extension Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with LG6-1TF tub filler
- Pforever Warranty®
- 3 in. extension kit for tub filler
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- LG6-1TF
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-43/100 in
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Height:
- 4-21/32 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in