4 in. Extension Kit in Polished Nickel

You last purchased this on
 
Pfister

4 in. Extension Kit in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

4 in. Extension Kit in Polished Nickel

  • Fast #
  • Part #P910062D
  • Item #7180318
  • Manufacturer Part #910-062D
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with LG6-1TF tub filler
  • Pforever Warranty®
  • 3 in. extension kit for tub filler
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG6-1TF
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10-43/100 in
Faucet Part Type:
Extension Kit
GSA Approved:
No
Height:
4-21/32 in
IAPMO Listed -:
No
Length:
4 in
NSF Certified:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1-3/16 in