Pfister

Tub Filler Extension Kit for LG6-1TFD Traditional Free Standing Tub Filler in Tuscan Bronze

Part #P910062Y  |  Manufacturer Part #910062Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Length: 4 in

NSF Certified: No

WaterSense Labeled: No