0 items

Pfister Tub Filler Extension Kit for LG6-1TFD Traditional Free Standing Tub Filler

P910062

Color Finish

Starting at $114.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Pfister RT6-1TFK Traditional Freestanding Tub Filler
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday