Tub Spout Adapter for Universal Trim™ R90-TD2
Tub Spout Adapter for Universal Trim™ R90-TD2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Universal Trim™ R90-TD2
- Depth:
- 4-2/5 in
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb