Metal Tub Spout in PVD Polished Brass
Treviso® Metal Tub Spout in PVD Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covered by Pfister's Pforever Warranty
- Also available in Satin Nickel (920-145K)
- Comes with a Polished Brass finish
- Replacement tub spot for the 08/09 Series tub & shower trim kits
- Tub spout only
- An original Pfister replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 08/09 Series
- Collection:
- Treviso®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Depth:
- 5 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 8 in
- Spout Type:
- Non-diverter
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.50 lb