0 items

Pfister Treviso® Tub Spout

P920145

Color Finish

Starting at $27.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Treviso®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Material
Brass
Spout Type
Non-Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday