Pfister

Typhoon Multi Function Hand Shower in Tuscan Bronze

Part #PLG16400Y  |  Manufacturer Part #LG16400Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Typhoon

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Diameter: 3-3/32 in

EPA Compliant: Yes

End Connection 1: NPSM

End Connection 2: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 8-27/32 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8

Height: 8-27/32 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 7-1/4 in

Material: Metal

NSF Certified: No

Pause Control: No

Shape: Round

Showerhead Function: Multi

Spray Type: [Penetrating Massage, Invigorating, Rain]

WaterSense Labeled: Yes

Width: 3-9/100 in