Pfister

Unison™ 3-Hole Centerset Lavatory Faucet with Double Lever Handle in Rustic Bronze

Part #PF048UNUU  |  Manufacturer Part #F048UNUU

Color/Finish:
Rustic Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Less water consumption without compromising your water experience
  • Features Push & Seal™ tool-less drain assembly
  • Pforever Seal™ technology
  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Unison™

Color Finish: Rustic Bronze

Color Finish Category: Bronze Tones

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-1/16 in

Spout Reach: 3-27/32 in

Spout Type: Arc

Trim Only: No

WaterSense Labeled: Yes