0 items

Pfister 47 Series Universal Grid Strainer with Overflow

PT479GS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction
  • For use with vessel faucets
  • Includes overflow
  • Lifetime Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
47 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday