Pfister

Universal Spray Head Chrome

Part #P920048S  |  Manufacturer Part #920048S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Side Spray

Spout Type: Pull-Out

Type: P920048S

WaterSense Labeled: No