0 items

Pfister Marielle™ Valve Trim Only with Single Lever Handle

PR891MB

Color Finish

Starting at $79.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
5.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/8 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday