0 items

Pfister Arkitek™ Valve Trim Only with Single Metal Lever Handle

PR891LPM

Color Finish

Starting at $49.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Arkitek™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM, NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-13/16 in
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday